Ecocut Mikro Plus 20 Metalworking Fluid 20L

Ecocut Mikro Plus 20 Metalworking Fluid 20L

Order Code: ZT4273059S

£419.99 Inc VAT (20%)


Description

ECOCUT HFN 5 LE-HC boasts high-quality base oils and additives for enhanced aging resistance and corrosion protection. Its unique EP combinations enable it to withstand high mechanical loads, reducing friction and wear during machining. This cutting fluid also promotes workshop hygiene with its low-misting and low-evaporation properties. Commonly used for machining steel, cast iron, and nonferrous metals, it excels in honing, lapping, grinding, and other operations requiring low-viscosity oils. Universally applicable, it ensures optimal wetting, cooling, and flushing performance while reducing friction, maintaining good filterability, and minimizing workshop pollution. Plus, it's chlorine and zinc-free, featuring a proven formulation.

Features and Benefits
• High-quality base oils and additives enhance aging resistance and corrosion protection
• Unique EP combinations withstand high mechanical loads, reducing friction and wear during machining
• Low-misting and low-evaporation properties contribute to workshop hygiene
• Universally applicable, ensuring optimal wetting, cooling, and flushing performance

See full description
Specifications for Ecocut Mikro Plus 20 Metalworking Fluid 20L
  • Product Type
    Metal Working Fluid
  • MFR Part No.
    600394325
  • Container Type
    Barrel
  • Size
    20L
  • Form
    Fluid
  • Applications
    Grinding
    Honing
    Metalworking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome