VZBA-3/8in-GG-63-T-22-F0304-V4V4T-PS15-R Pneumatic Actuated Valve - 1758070

VZBA-3/8in-GG-63-T-22-F0304-V4V4T-PS15-R Pneumatic Actuated Valve - 1758070

Order Code: ZT5376640SCopy

£399.99 Inc VAT (20%)


Description

Ball Valve Actuator Unit Vzba-3/8"-Gg-63-T-22-F0304-V4V4T-Ps15-R- Stainless Steel, with Single-Acting Actuator Daps 2/2-Way, Nominal Width 3/8", Pn63, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp3/8, Festo

Specifications for VZBA-3/8in-GG-63-T-22-F0304-V4V4T-PS15-R Pneumatic Actuated Valve - 1758070
  • Thread Type
    BSPP
  • Material
    Stainless Steel
  • Product Type
    Pneumatic Actuated Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome