1/4in BSPP Female Plug - 204SLIW13EVX

1/4in BSPP Female Plug - 204SLIW13EVX

Order Code: ZT5387074S

£199.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female Plug, Series 200, Dry Breaking, Pneumatic Quick Release, Flat Sealing, Stainless Steel, Working Temperature -15┬░C to +200┬░C, Maximum Working Pressure 15 bar, Parker Rectus

Specifications for 1/4in BSPP Female Plug - 204SLIW13EVX
  • Material
    Stainless Steel
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome