1/4in BSPP Female Plug - 204SLIW13MPN

1/4in BSPP Female Plug - 204SLIW13MPN

Order Code: ZT5387064S

£69.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female Plug, Series 200, Dry Breaking, Pneumatic Quick Release, Flat Sealing, Brass Nickel Plated, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 15 bar, Parker Rectus

Specifications for 1/4in BSPP Female Plug - 204SLIW13MPN
  • Thread Type
    BSPP
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome