1/4in BSPP Female Plug - AA7806

1/4in BSPP Female Plug - AA7806

Order Code: ZT5409651S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.025%
10 +£6.6510%


Description

1/4" BSP Parallel Female, Pneumatic Quick Release, Non Valved, Plug, Series KF, Standard, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 35 bar, PCL

Specifications for 1/4in BSPP Female Plug - AA7806
  • Material
    Steel
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome