1/2in BSPT Male Coupling - 1700KEAW21SPN

Order Code: ZT5378408S

£179.99 Inc VAT (20%)


Description

1/2" BSP Taper Male Coupling, Series 27KE, Self Venting, Pneumatic Quick Release, Valved, Brass Nickel Plated, Nitrile Seal, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 12 bar, Parker Rectus

Specifications for 1/2in BSPT Male Coupling - 1700KEAW21SPN
  • Thread Type
    BSPT
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    12bar