1/2in BSPT Male Coupling - 17KAAK21SPN

1/2in BSPT Male Coupling - 17KAAK21SPN

Order Code: ZT5381875S

£37.99 Inc VAT (20%)
£39.995% off


Description

1/2" BSP Taper Male Coupling, Series 17KA, Standard, Parker Rectus, Pneumatic Quick Release, Valved, Nickel Plated Steel, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/2in BSPT Male Coupling - 17KAAK21SPN
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    35bar
  • Material
    Steel Nickel Plated
  • Thread Type
    BSPT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome