1/2in BSPT Male Coupling - 25KDAK21BPNS

1/2in BSPT Male Coupling - 25KDAK21BPNS

Order Code: ZT5386395S

£209.99 Inc VAT (20%)


Description

1/2" BSP Taper Male Coupling, Series 25KD, Push-in, Pneumatic Quick Release, Valved, Brass Nickel Plated, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/2in BSPT Male Coupling - 25KDAK21BPNS
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    35bar
  • Thread Type
    BSPT
  • Material
    Brass Nickel Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome