1/4in BSPT Male Coupling - AC21CM02

1/4in BSPT Male Coupling - AC21CM02

Order Code: ZT5406264S

£17.99 Inc VAT (20%)


Description

1/4" BSP Tapered Male, Pneumatic Quick Release, Valved, Coupling, Series Airflow, Standard, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 14 bar, PCL

Specifications for 1/4in BSPT Male Coupling - AC21CM02
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    14bar
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome