Pressure Regulator 0-8 Bar G1/8 - 5107003

Pressure Regulator 0-8 Bar G1/8 - 5107003

Order Code: ZT5392868SCopy

£36.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female, Relieving, Micro Regulator, Working Temperature -10┬░C to +50┬░C, Compound Gauge 0 to 8 bar, Maximum Working Pressure 13 bar, Metal Work

Specifications for Pressure Regulator 0-8 Bar G1/8 - 5107003
  • Product Type
    Pneumatics and Vacuum
  • Material
    Metal
  • Thread Gender
    Female
  • Working Pressure
    0 to 8 bar
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome