KY12 Ken-Fit 'Y' Piece 12 MM

KY12 Ken-Fit 'Y' Piece 12 MM

Order Code: ZT1067563XCopy

£2.39 Inc VAT (20%)
£2.545.5% off
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%


Description

‘Y’ Piece
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.

See full description
Specifications for KY12 Ken-Fit 'Y' Piece 12 MM
  • MFR Part No.
    MPY-12
  • Thread Size
    12
  • Product Type
    'Y' Piece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome