5/2 G1/4 Solenoid/solenoid Valve - 7020021200

5/2 G1/4 Solenoid/solenoid Valve - 7020021200

Order Code: ZT5403235SCopy

£119.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, 5/2, Solenoid/Solenoid Valve, Working Temperature -10┬░C to +60┬░C, Maximum Working Pressure 10 bar, Metal Work

Specifications for 5/2 G1/4 Solenoid/solenoid Valve - 7020021200
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Material
    Metal
  • Actuation
    Solenoid/Solenoid
  • Thread Gender
    Female
  • Function
    5/2
  • Maximum Working Pressure
    10bar
  • Temperature Range
    10°C to +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome