Barrier, Electric, Integrated Solar Cell, Remote Control, Barrier Beam Length 2.5 M

Barrier, Electric, Integrated Solar Cell, Remote Control, Barrier Beam Length 2.5 M

Order Code: ZT2710750S

£2,999.99 Inc VAT (20%)

Currently unavailable

Description

Barrier, electric, integrated solar cell, remote control, barrier beam length 2.5 m. Supplied = flat pack. Barrier beam length = 2500 mm. Post material = aluminium. Colour = white, red. Weight = 31.5 kg. Finish = powder coated. Barrier boom profile = 60 mm. Barrier boom material = aluminium. Function = electric, remotely operated. Base plate length = 200 mm. Base plate width = 200 mm. Base plate height = 5 mm. Product type = boom gates. With integrated solar cell. Optimum blocking of vehicle access points. High quality solar system incl. rechargeable battery. No electrical installation necessary. Convenient operation using the remote control - range approx. 12 m. Housing and barrier beam made of powder coated aluminium with red reflective stripes The rechargeable battery (6 V) is charged via the integrated solar system. Up to 3000 cycles (open/close) with a fully charged battery. Maintenance free and reliable technology. Manual operation as well as emergency opening without tools possible. Technical details Pedestal stand LxWxH 150 x 150 x 1000 mm, barrier beam 60 mm, weight approx. 18 kg, base plate 200 x 200 x 5 mm. Included in delivery Pre-assembled boom gate and one remote control.

See full description
Specifications for Barrier, Electric, Integrated Solar Cell, Remote Control, Barrier Beam Length 2.5 M
  • Colour
    White, Red
  • Finish
    Powder-Coated
  • Product Type
    Boom Gates

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome