Floortex 2001 Anti-Fatigue Ergonomic Floor Mat for Sit Stand Desks/Workstations Anti-Microbial - 50x100cm Black

Floortex 2001 Anti-Fatigue Ergonomic Floor Mat for Sit Stand Desks/Workstations Anti-Microbial - 50x100cm Black

Order Code: ZT5513583S

£69.99 Inc VAT (20%)


Description

Deluxe anti-fatigue mat to provide optimum support and comfort.<br>Ergonomic debossed surface features provide foot massage and promoted movement for extra fatigue relief.<br>An anti-slip base and contoured, curl-proof edging ensures stability.<br>The soft polyester cover is comfortable and warm underfoot and is complete with an inbuilt anti-microbial ingredient to protect the mat from microbial deterioration.<br>Designed for comfort on larger areas to relieve the strain of prolonged standing.

See full description
Specifications for Floortex 2001 Anti-Fatigue Ergonomic Floor Mat for Sit Stand Desks/Workstations Anti-Microbial - 50x100cm Black
  • Colour
    Black
  • Dimensions (W x D x H)
    500x1000mm
  • Width
    500mm
  • Mat Type
    Anti-fatigue
  • Length
    1000mm
  • Use
    Indoor
  • Material
    Polyurethane
  • Product Type
    Floor Mats

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome