Kampala Black Belt - One Size

Kampala Black Belt - One Size

Order Code: ZT1154595P

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.295%
10 +£30.5910%


Description

Kampala Black Belt - One Size

Specifications for Kampala Black Belt - One Size
  • Fabric Weight
    0.16kg
  • Height
    400mm
  • Width
    150mm
  • Length
    200mm
  • Colour
    Black
  • Weight
    0.16kg
  • Material
    55% polypropylen/30% elastane/15% Polyester
  • Gender
    Unisex
  • Size
    ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome