Specifications for Black Belt with Adjustable Buckle - One Size
  • Length
    93mm
  • Fabric Weight
    0.182kg
  • Height
    30mm
  • Width
    275mm
  • Colour
    Black
  • Weight
    0.182kg
  • Material
    77% Polypropylen/23% Elastane
  • Gender
    Unisex
  • Size
    ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome