Zanzibar Black Belt - One Size

Zanzibar Black Belt - One Size

Order Code: ZT1136710P

£22.99 Inc VAT (20%)


Description

Zanzibar Black Belt - One Size

Specifications for Zanzibar Black Belt - One Size
  • Fabric Weight
    0.25kg
  • Material
    100% Leather
  • Height
    30mm
  • Length
    93mm
  • Width
    275mm
  • Colour
    Black
  • Weight
    0.25kg
  • Gender
    Unisex
  • Size
    ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome