Hard Cap, Black

Hard Cap, Black

Order Code: ZT1177512X

£29.99 Inc VAT (20%)


Description

ABW000-001-100
With short peak (5cm) and neck warmer. Unique angled adjuster designed to fit under the occipital bone at the rear of the skull means that one size really does fit all, particularly when combined with the castellated protective liner. The liner is removable, therefore the cap part is machine-washable for hygiene purposes. It has a terry towelling sweatband for added comfort and all colour-ways have subtle reflective piping for added visibility safety. Designed to exceed EN812:1997+2001.
Colour: black.

See full description
Specifications for Hard Cap, Black
  • Standards Met
    BS EN 812:1997+2001
  • MFR Part No.
    ABW000-001-100
  • Adjustment Type
    Strap
  • Colour
    Black
  • Series
    HardCap
  • Outer Material
    Polyester
  • Fits Head Size
    53cm to 63cm
  • Peak Style
    Short Peak
  • Ventilation Type
    Vented

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome