Triple Lock Aluminum Carabiner

Triple Lock Aluminum Carabiner

Order Code: ZT2658034S

£15.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.290%
5 - 9£14.535%
10 - 19£13.7610%
20 +£13.0015%


Description

Strength in Main Direction: 30kN / 6744LBS
Strength in Transverse Direction: 8kN / 1800LBS
Weight: 104 g
Finish: Anodized
Opening: 22 mm
Width: 72 mm
Length: 116 mm

See full description
Specifications for Triple Lock Aluminum Carabiner
  • Length
    116mm
  • Size
    116 mm x 72 mm x 22 mm
  • Material
    Aluminum
  • Product Type
    Carabiner
  • Finish
    Anodized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome