Printer's/embrioderer's Cap Heather/Amber One Size

Printer's/embrioderer's Cap Heather/Amber One Size

Order Code: ZT5284837SCopy

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%


Description

5 panel - Seamless front panel. Hinged front support panel. Suitable for embroidery and print. Seamless front panel. Pre-curved peak with 6 stitch lines. Contrasting colour sandwich peak. Stitched eyelets. Fabric size adjuster with polished metal buckle.Decoration Guidelines:Decorating methods: Embroidery & Transfer print Decorators access point: Open.

Specifications for Printer's/embrioderer's Cap Heather/Amber One Size
  • Gender
    Unisex
  • Product Type
    Caps
  • Colour
    Heather/Amber
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome