341 Neotex Black Neoprene Gloves

341 Neotex Black Neoprene Gloves


Select
£13.99 Inc VAT (20%)
Up to 17.5% off


See all variants from £13.99

Description

Suitable for long-term wear with the added comfort of textile support. Longer service life for heavy-duty work. Good mechanical resistance. Forearm protection.

Applications:
Automotive/mechanical industry. Battery, pump, and compressor manufacturing.

Chemical industry
Chemical treatment of metals. Handling and transporting chemicals.

Other industries
Industrial cleaning, maintenance and timber treatment.



Material: Neoprene and natural latex
Colour: Black
Interior Finish: Textile support
Exterior Finish: Smooth
Length: 380mm
Thickness: 1.45mm
Sizes: 8, 9 and 10.

See full description

Feature Attributes

EN388 Tear:
2
Material:
Neoprene,Latex
EN388 Cut:
2
Overall Length:
380 mm
Colour:
Black
MFR Part No.:
341
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome