1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
38-514 ChemTek Grey Butyl Gloves
0
1
2
3

38-514 ChemTek Grey Butyl Gloves


Select
See all variants from
£59.99Inc VAT (20%)

See all variants from £59.99

Description

The ChemTek range provides the best resistance to the most aggressive chemicals - without compromising dexterity or comfort. ChemTek butyl 38-514 offers superior protection against aldehydes, ketones and esters as well as concentrated mineral acids. Designed for comfort - with a natural, curved ergonomic shape and soft feel - they offer easy donning and good grip. The absence of latex proteins means there's no risk of latex allergies.

Applications:
-Aerospace
-Automotive
-Chemical industry
-Chemical processing and preparation
-Disaster response
-Mining
-OEM
-Printing industry
-Refining - oil & petrol

Industries:
-Chemical
-Life sciences

See full description

Feature Attributes

EN388 Abrasion:
1
Standards Met:
EN374-3 Full Chemical,EN374-2 Micro Organism
EN388 Tear:
0
EN388 Puncture:
0
EN388 Cut:
0
Colour:
Grey
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome