V-FORM BACK/CHEST/SHOULDER D-RING BAYONET HARNESS XL

V-FORM BACK/CHEST/SHOULDER D-RING BAYONET HARNESS XL

Order Code: ZT2115633S

£99.99 Inc VAT (20%)


Description

The V-FORM full body safety harness allows you to focus on your job - not your harness. Featuring a patent pending RaceFORM™ buckle, bulky chest straps are eliminated for a close and superior comfortable fit. The athletic cut of the V-FORM harness contours to the body improving upper torso movement on the job, while its downward adjusting design allows you to quickly adjust your harness for a fit that lasts throughout the day. Giving you the flexibility and adjustability, you need. The new hex style stich patterns make finding broken threads easy when inspecting the harness. 140kg load capacity , Back, chest and shoulder steel D-Ring , Bayonet buckle connection, Polyester thread, stitching and webbing, Available in sizes small, standard and extra large , EN 1497:2007 Personal fall protection equipment. Rescue harnesses, EN 361:2002 Personal protective equipment against falls from a height. Full body harnesses

See full description
More like this
Specifications for V-FORM BACK/CHEST/SHOULDER D-RING BAYONET HARNESS XL
  • MFR Part No.
    MSA10206047
  • Size
    XL
  • Width
    399mm
  • Height
    307mm
  • Weight
    1.22kg
  • Length
    434mm
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome