9922 Organic Organic Valved Vapour Respirator, Pack of 10

9922 Organic Organic Valved Vapour Respirator, Pack of 10

Order Code: ZT1178228X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

9922
Reliable, effective protection against fine particulates. Activated carbon layer offers relief from the irritation of low levels of organic vapours, often present alongside particulate hazards e.g. solvents, degreasers and resins. Up to 10 x WEL against respiratory hazards generated during welding such as welding fume and ozone gas. Durable collapse resistant inner shell. Excellent fit over a wide range of face sizes provided by convex shape, nose clip and twin-strap design. Comfortable, lightweight off-the-face design. 3M Cool Flow valve reduces heat build-up to offer comfortable protection, particularly in hot and humid conditions. Blue colour coded straps denote FFP2 protection level

Standard: EN149:2001 FFP2.
Approval: CE Marked.
Maximum use level: Particulates; Assigned Protection Factor: 10 x WEL (Nominal Protection Factor 12 x WEL) and below WEL for organic vapours.

See full description
Specifications for 9922 Organic Organic Valved Vapour Respirator, Pack of 10
  • Series
    9922
  • Standards Met
    BS EN 149:2001+A1:2009
    BSI
    EC
    European Community Directive 89/686/EEC
    CE Certified
  • Valved
    Valved
  • Colour
    Grey
  • Contaminants Filtered
    Vapour
  • Mask Rating
    FFP2
  • MFR Part No.
    7000088787
  • Pack Quantity
    10
  • Size
    One Size
  • Headstrap Type
    Dual Non-Adjustable
  • Mask Shape
    Moulded
  • Nosepiece Type
    Fixed Metal Nose Clip
Product Reviews -
5 years ago by Bryan
Used these respirators while restoring an old trailer. Worked well with the dust created while grinding off the rust. Also significantly reduced the vapour nuisance while painting.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome