Fanaway Evora Ceiling Fan Rotor Blade 915 mm White

Fanaway Evora Ceiling Fan Rotor Blade 915 mm White

Order Code: ZT3613766S

£499.99 Inc VAT (20%)

Currently unavailable

Description

FANAWAY EVORA ceiling fan, rotor blade Ø 915 mm, white. Supplied = pre-assembled, final assembly by customer. Product type = ceiling fans. Rotor blade diameter = 915 mm. Housing colour = white. Blade colour = transparent. Number of speed settings = 3. Max. speed = 262 rpm. Max. air volume = 112 m³/h. Power = 0.052 kW. Sound pressure LPA (-3 m) = 27 dB (A) Sound power LWA = 43 dB (A) Fittings = remote control, lighting. Height = 380 mm. Mains voltage = 220 - 240 V. Ceiling-blade spacing = 260 mm. Number of blades included with delivery = 4 pcs. 2 in 1 - ceiling fan and large ceiling light for rooms up to 25 m² in size. With 3 speed settings for fast cooling. Slide switch on the housing used for changing airflow direction (summer/winter operation) Light and fan can be operated separately by remote control. Innovative blade retraction and extension mechanism. When it is switched on, the centrifugal force makes the blades unfold. This stylish ceiling fan will allow you to control the temperature of your rooms at any time of year. The fan features a summer and winter function, which can be set using a slide switch on the housing. This creates a cool flow of air in summer and distributes the warm air evenly throughout the room in winter. The summer/winter function even saves heating costs. The ceiling fan is equipped with an innovative retraction and extension mechanism. The four transparent blades are extended from the white steel housing using the remote control or can be retracted again, transforming the fan into a ceiling lamp. The light shines from a frosted glass housing in the centre of the fan. The blades are already fitted and balanced, making installation quick and easy. Diameter (with blades extended) : 915 mm, diameter (with blades retracted) : 415 mm. Revolutions per minute: level 1: 160, level 2: 215, level 3: 262. Ceiling slant: 15°. You can use bulbs up to max. 20 W for the E27 sockets (bulbs not included) .

See full description
Specifications for Fanaway Evora Ceiling Fan Rotor Blade 915 mm White
  • Blade Colour
    Transparent
  • Blade Diameter
    915mm
  • Product Type
    Ceiling Fan
  • Height
    380mm
  • Housing Colour
    White
  • Number of Speed Settings
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome