HV Extreme Ear Defenders High, Grey, Regular

HV Extreme Ear Defenders High, Grey, Regular

Order Code: ZT2430542S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.216%


Description

The HV Extreme Ear Defenders are part of our new generation premium Ear Muffs. Featuring a PU padded headband, it provides maximum comfort during long periods of use. Its dual pin adjustable cups offer a secure fit. Excellent attenuation performance provides superior protection against harmful noise and the reflective padded headband provides ultimate comfort.

• Colour coded cups for easy identification
• Excellent attenuation rate
• Padded headband for comfort
• Reflective trim for increased visibility and safety
• Adjustable dual pin system provides multiple positioning for better fit
• Contrast colouring for added style
• Retail box which aids presentation for retail sales
• Individually packed for vending machines
• CE certified

See full description
Specifications for HV Extreme Ear Defenders High, Grey, Regular
  • Colour
    Grey
  • Product Type
    Ear Muff
  • Fit
    Regular
  • Size
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome