Ear Defenders, Folding

Ear Defenders, Folding

Order Code: ZT1026258P

£19.99 Inc VAT (20%)


Description

The Optime™ I series of earmuffs are ideal for use in environments with moderate to very high levels of industrial noise, and provide a range of attenuation values from SNR 26dB to SNR 35dB to meet all requirements.

Features and Benefits
• Fluid and foam-filled sealing rings ensure low contact pressure
• Lightweight construction for comfort during prolonged use
• Robust stainless steel headband maintains pressure and seal
• Large internal cup space reduces heat and moisture build-up
• Helmet-mounted versions are compatible with a range of industrial safety helmets for convenience
• Double cup design improves attenuation at lower frequencies

Typical Applications
• Workshops
• Sheet-metal shops
• Printing works

Standards
• CE Certified
• EN 352-1:1993

See full description
Specifications for Ear Defenders, Folding
  • MFR Part No.
    7000038205
  • Series
    Optime™ I
  • Cup Colour
    Yellow
  • Communication Type
    No Communication Feature
  • Single Number Rating (SNR)
    28dB
  • Ear Defender Type
    Folding-Over-the-Head
  • Standards Met
    EN 352-1, 1993
Product Reviews -
5 years ago by Ainslie
Great item. Headband a bit small for bigger heads

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome