Earplug Dispenser UV2112000

Earplug Dispenser UV2112000

Order Code: ZT3930162S

£42.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The uvex "one 2 click" earplug dispenser is a highly visible, robust wall mounted unit that can be situated at entrances to mandatory hearing protection areas. The ear plugs are dispensed with a simple twist mechanism that does away with the need for individual packaging, helping to reduce waste. Easy to use dispenser puts hearing protection where it’s needed, Easy installation and a controlled release mechanism ensures the correct number of plugs are dispensed, The audible one2click system prevents over supply thus reducing waste and costs, The transparent design makes it easy to monitor the number of earplugs remaining, Located in convenient locations, the dispenser has sufficient capacity to supply large production areas with hearing protection at a favourable priceDispenser can be filled with following disposable plugs:UV2112022 uvex x-fit 300 pairs loose in refill boxUV2112023 uvex com4-fit 300 pairs loose in refill boxUV2112061 uvex xtra-fit 250 pairs loose in refill boxUV2112.118 uvex hi-com lime 300 pairs loose in refill boxUV112119 uvex hi-com beige 300 pairs loose in refill boxUV2124003 uvex xact-fit 400 pairs loose in refill boxUV2124013 uvex xact-fit detec 400 pairs loose in refill box

See full description
Specifications for Earplug Dispenser UV2112000
  • Mounting Type
    Wall Mounted
  • Product Type
    Earplug Dispenser
  • Colour
    Grey/Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome