Hi-Com Uncorded Earplugs

Hi-Com Uncorded Earplugs


Select
£32.99 Inc VAT (20%)


See all variants from £32.99

Description

Hi-Com earplugs reduce the sound level which commonly builds in the inner ear when wearing hearing protection.

Features and Benefits
• Absorb disruptive noise and provide softer acoustics and whilst allowing excellent speech recognition
• Innovative shape absorbs sounds in the inner ear that can become obvious when wearing hearing protection in quieter areas
• Bright lime colour for easy visibility
• Cavities which are integrated in the direction of the eardrum absorb more noise with a larger surface area

Notes
• H: 26 dB
• M: 20 dB
• L: 18 dB

Standards
• EN 352-2

See full description

Feature Attributes

Detectability:
Not Detectable
Plug Shape:
Flared Bullet
Single Number Rating (SNR):
24 dB
Series:
Hi-Com
Plug Material:
Foam
Plug Colour:
Green
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome