Guardian 10224B Xcailibre Arrest Block

Guardian 10224B Xcailibre Arrest Block

Order Code: ZT4156422S

£119.99 Inc VAT (20%)


Description

Enhance your safety when working at heights with the Guardian® FAB3W, our longest lightweight retractable type fall arrester. Versatility defines its purpose, catering to both fall restraint and fall arrest applications. Designed for construction, maintenance, or any elevated task, it seamlessly combines with an overhead anchor point, ensuring optimal safety. The FAB3W's lightweight construction enables direct mounting to a user's harness D-ring, simplifying preparation.

Features and Benefits
• Unprecedented 3m lifeline length for extended reach
• HMPE webbing with enhanced abrasion resistance for durability
• Thermoplastic housing combines super-lightweight design with durability
• Rubber housing grips for ergonomic handling and impact resistance
• External shock absorber minimizes fall arrest forces for enhanced safety
• The aluminium swivel carabiner hook ensures reliable connections
• Supports a maximum user weight of 150kg, encompassing all gear
• The 10-year maximum life span for long-lasting reliability and peace of mind

Typical Applications
• Mining
• Oil & Gas
• Telecoms
• Renewables
• Construction
• Transportation
• General Industry

Standards
• EN 360:2002
• RFU CNB/P/11.062

See full description
Specifications for Guardian 10224B Xcailibre Arrest Block
  • MFR Part No.
    10224B
  • Series
    XCAILBRE
  • Lifeline Length
    3m
  • Material
    Aluminium
    Thermoplastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome