Guardian 10244 Xcalibre Arrest Block

Guardian 10244 Xcalibre Arrest Block

Order Code: ZT4156365S

£1,029.99 Inc VAT (20%)


Description

Enhance workplace safety with the FABXR, a mid-range retractable-type fall arrester renowned for its exceptional performance and unique recovery function. Going beyond a standard fall arrest block, it seamlessly integrates a rewind/rescue mechanism to efficiently raise or lower a fallen worker in critical situations. From construction sites to industrial settings, this versatile device ensures optimal safety at heights. Its dual functionality makes it indispensable for various scenarios, emphasising not just fall arrest but also timely and efficient worker recovery.

Features and Benefits
• Extended 18m lifeline for versatile reach
• Galvanised wire-steel lifeline ensures durability
• Independent brake pawls provide fail-safe capability
• Brush Cleaning System reduces debris for optimal performance
• Sealed brake module maximises braking efficiency
• Aluminium load indicating swivel snap hook for secure connections
• Recovery handle for efficient worker rescue
• 136kg Maximum User weight capacity for comprehensive support

Typical Applications
• Mining
• Oil & Gas
• Telecoms
• Renewables
• Construction
• Transportation
• General Industry

Standards
• EN 360:2002
• EN 1496:2017
• Class B

See full description
More like this
Specifications for Guardian 10244 Xcalibre Arrest Block
  • MFR Part No.
    10244
  • Series
    XCALIBRE
  • Lifeline Length
    18m
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome