Ready to Use Working At Height Fall Arrest Kit (S/M/L)

Order Code: ZT3081566S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Capacity kg: 140.
Consists of: 1 point harness (rear) with a non removable 2m fall arrest lanyard and energy absorber and storage bag.
Length m: 2.
Material: Harness is webbing lanyard is rope.
Product Type: Kits.
Size: S, M & L.
Use With: Fall arrest kit.
Working Length m: 2.Includes harness with 1 rear anchorage point, 2 x adjustable sizing side plates and a non removable 2m energy absorber lanyard with karabiner. Comes in a handy storage bag. Available in 2 sizings: S/M/L and XL/2XL.

See full description
Specifications for Ready to Use Working At Height Fall Arrest Kit (S/M/L)
  • Size
    S, M & L
  • Capacity
    140kg
  • Material
    Harness is webbing lanyard is rope
  • Working Length
    2m
  • Length
    2m
  • Use With
    Fall arrest kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome