Guardian 10210 Atom X Arrest Block

Guardian 10210 Atom X Arrest Block

Order Code: ZT4156444SCopy

£109.99 Inc VAT (20%)


Description

The Guardian® Atom X Fall Arrest Block is the world's smallest and lightest in its class. Ideal for various applications, its compact and lightweight design ensures optimal fall protection without compromising strength. Crafted with a durable chassis, it seamlessly integrates into your safety gear, mounting on a harness D-ring for unparalleled convenience. This self-retractable lifeline is a product and a commitment to compact, reliable fall protection, redefining safety at heights for those who prioritise strength, performance, and ease of use.

Features and Benefits
• Unprecedented 1.8m lifeline length
• Sealed, tamper-proof housing for internal component protection
• Includes aluminium snap hook and karabiner for comprehensive functionality
• Lightweight, durable Dyneema® webbing lifeline ensures resilience
• Built-in visual fall indicator enhances safety monitoring
• Supports a maximum user weight of 150kg, encompassing clothing, tools, and equipment

Typical Applications
• Mining
• Oil & Gas
• Telecoms
• Renewables
• Construction
• Transportation
• General Industry

Standards
• EN 360:2002
• RFU
• CNB/P/11.062

See full description
Specifications for Guardian 10210 Atom X Arrest Block
  • MFR Part No.
    10210
  • Series
    Atom X
  • Lifeline Length
    1.8m
  • Maximum User Weight
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome