Steel And Gas Cylinder Truck - For 2 Steel Cylinder With ØUp To 230/380mm

Steel And Gas Cylinder Truck - For 2 Steel Cylinder With ØUp To 230/380mm

Order Code: ZT2716127S

£999.99 Inc VAT (20%)


Description

Steel and gas cylinder truck, for 2 steel cylinder with up to 230/380 mm, with support wheel, solid rubber tyres. Supplied = assembled. For cylinder diameter = 230/380 mm. Height = 1310 mm. Width = 915 mm. Max. load = 200 kg. Material = steel. Finish = powder coated. Colour = light blue RAL 5012. Wheel type = solid rubber tyres. Wheel diameter = 380 mm. Fittings = support wheel. Support wheel diameter = 160 mm. Wheel bearing = roller bearing. Product type = steel cylinder trucks. With fixed support wheel. Transport steel and gas cylinders safely and store them where they are easy to access using cylinder securing mechanism. Easy to move due to wheels with roller bearings. Safety handles with knuckle guards. Sustainable use due to guaranteed availability of spare parts for all components. Completely pre-assembled and ready for immediate use. High quality powder coated steel construction in light blue RAL 5012. Cylinders can be secure for safe transport. For two steel cylinders, each cylinder with up to 230 and 380 mm. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Steel And Gas Cylinder Truck - For 2 Steel Cylinder With ØUp To 230/380mm
  • Finish
    Powder-Coated
  • Material
    Steel
  • Product Type
    Steel Cylinder Trucks
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Fittings
    Support Wheel
  • For Cylinder Diameter
    230 / 380mm
  • Wheel Bearing
    Roller Bearing
  • Load Capacity
    200kg
  • Support Wheel Diameter
    160mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    380mm
  • Height
    1310mm
  • Width
    915mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome