Broadcast Salt Spreader Black/Green 29L - 413169

Broadcast Salt Spreader Black/Green 29L - 413169

Order Code: ZT5696569SCopy

£419.99 Inc VAT (20%)
£623.9032.5% off


Description

Strong tubular steel frame with polypropylene hopper and a capacity 36kg/29 litre approx. Spinner style spreader with adjustable spread up to 36m. Includes rain cover. This spreader should be used with salt of British Standard BS3247 and ice melt (the salt should be dry and free flowing) Self assembly required.
• Strong tubular steel frame with polypropylene hopper
• Capacity: 36kg/29 litre approx
• Spinner style spreader with adjustable spread up to 36m
• Includes rain cover
• This spreader should be used with salt of British Standard BS3247 and ice melt
• The salt should be dry and free flowing
• Self assembly required

See full description
Specifications for Broadcast Salt Spreader Black/Green 29L - 413169
  • Frame Material
    Tubular Steel
  • Colour
    Black/Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome