Contract Salt Spreader 29L Black/Red - 398430

Contract Salt Spreader 29L Black/Red - 398430

Order Code: ZT5696651S

£771.30 Inc VAT (20%)
£799.993.5% off


Description

The Contract Salt Spreader has a strong tubular steel frame with a polypropylene hopper. Spinner style spreader with adjustable spread up to 36m. Includes rain cover. This spreader should be used with salt of British Standard BS3247 and ice melt (the salt should be dry and free flowing) Self assembly required.
• Strong tubular steel frame with polypropylene hopper
• Spinner style spreader with adjustable spread up to 36m
• Includes rain cover
• This spreader should be used with salt of British Standard BS3247 and ice melt (the salt should be dry and free flowing)
• Self assembly required
• Capacity: 29 Litre

See full description
Specifications for Contract Salt Spreader 29L Black/Red - 398430
  • Capacity
    29L
  • Frame Material
    Tubular Steel
  • Colour
    Black/Red
  • Product Type
    Salt Spreader

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome