Hi-Vis Two-Tone Hooded Sweatshirt

Hi-Vis Two-Tone Hooded Sweatshirt


Select
Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

Brushed back fleece.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.RIS-3279-TOM (orange/navy only).Lined hood with adjustable toggle drawcord.Raglan sleeves.Two reflective bands around the body and sleeves.Front pouch pocket.Ribbed cuffs and hem.

Feature Attributes

Material:
65% Polyester/35% Cotton
Product Type:
Hood
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome