Hi-Vis Contrast Winter Bomber Jacket, Orange/Navy, XL, Regular

Hi-Vis Contrast Winter Bomber Jacket, Orange/Navy, XL, Regular

Order Code: ZT1077264SCopy

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£34.776%


Description

This fully certified, two-tone bomber style jacket is a strong performer in the Hi-Vis range. The quilted lining provides warmth and comfort whilst the waterproof taped seams ensure 100% dryness.

• Waterproof with taped seams preventing water penetration
• Extremely water resistant PFAS free Texpel⢠Splash Eco fabric finish, water beads away from fabric surface
• EN342 Protection against cold certified up to -36°C
• Inner ribbed cuffs for warmth and comfort
• Two lower pockets
• Internal chest pocket
• D-ring for keys or ID cards
• Quilt lined for thermal insulation
• Contrast fleece collar for protection against dirt

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome