Plexiglas Door Sign, For Cube Lockers

Plexiglas Door Sign, For Cube Lockers

Order Code: ZT2731812S

Qty of 5 for
£45.95 Inc VAT (20%)
£9.19 each
QuantityPriceDiscount
1 - 24£9.190%
25 - 49£8.824%
50 - 99£8.458%
100 - 249£8.0912%
250 +£7.7216%

This product must be ordered in multiples of 5

Description

Plexiglas door sign, for cube lockers, 5+ items. Supplied = assembled. Category = cupboards. Product type = brackets. Material = plexiglass. Colour = transparent. Width = 105 mm. Height = 25 mm. Length = 100 mm.

Specifications for Plexiglas Door Sign, For Cube Lockers
  • Material
    Plexiglass
  • Colour
    Transparent
  • Product Type
    Brackets
  • Supplied
    Assembled
  • Height
    25mm
  • Width
    105mm
  • Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome