Key Safe 4-Digit Combination
0
1
2
3

Key Safe 4-Digit Combination

Order Code: ZT1184944XCopy

£22.49each Inc VAT (20%)
£2,249.00 minimum order value

Minimum order quantity: 100.
Currently unavailable

Description

Strong, secure, convenient key safe for making keys available for those you trust. Made of steel with a powder coated finish, it has four mounting holes (screws provided) and a weather guard to protect the re-settable 10,000 combination lock.
Dimensions (HxWxD): 118 x 83 x 40mm.

Specifications for Key Safe 4-Digit Combination
  • MFR Part No.
    DPC012
  • Colour
    Grey
  • Overall Width
    83mm
  • Key Capacity
    5
  • Finish
    Powder-Coated
  • Overall Depth
    40mm
  • Type
    Key Safe
  • Material
    Steel
  • Special Features
    Weather-resistant
  • Includes
    Product only
  • Overall Height
    118mm
  • Lock Type
    Combination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome