Ergogrip SK16 WP Lanyard
0
1
2
3

Ergogrip SK16 WP Lanyard

Order Code: ZT1280930S

£169.99 Inc VAT (20%)


Description

Feel safe and secure when working at height with the adjustable Erogrip™ SK16 holding rope. The kernmantle rope features a Steel D Tri carabiner, which easily connects to the runner for easy movement and positioning.

The Ergogrip™ is designed for ease and convenience, allowing wearers to attach and adjust with just one hand.

Features and Benefits
• Easy lateral attachment for hands-free working at a height
• Durable and abrasion-resistant for reliability
• Kernmantle ropes remain soft in damp conditions
• Offers a long service life

Typical Applications
• WTG
• Telecoms
• Construction
• Utilities
• FM

Standards
• EN 385
• ANSI/ASSE Z359.3:2007
Meets CSA Z259.11-05 R2010 requirements

Warnings
• To be used by competent persons only

Notes
• Can be used in conjunction with a full-body harness and fall arrest lanyard. See SKC9671132Q and SKC9671132T
• 16mm rope is rated for 0.5mm sharp edge

See full description
Specifications for Ergogrip SK16 WP Lanyard
  • Series
    SK16
  • MFR Part No.
    L-0368-1,8
  • Product Type
    Lanyard
  • Size
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome