Super Gel Knee Pad, Black, Regular

Super Gel Knee Pad, Black, Regular

Order Code: ZT1077998S

£91.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£91.990%
5 +£87.395%


Description

A strong outer shell protects your knee from sharp objects while an inner silicone gel cushion acts as a shock absorber for your joints. The outer shell also features a traction based design to allow the user to move with confidence on their knees while working. Elasticated high quality straps focus on holding the knee pad in place while not being overly restrictive.

• Ergonomically designed and tested straps ensure no pinching to the back of the wearers leg
• A strong and durable outer shell makes for a long lasting tough knee pad
• Silicone gel inserts protect joints and ensure great wearer comfort
• Retail box which aids presentation for retail sales
• CE certified
• UKCA marked
• 22cm x 19xm x 2cm
• This product is sold in pairs

See full description
Specifications for Super Gel Knee Pad, Black, Regular
  • Colour
    Black
  • MFR Part No.
    KP30BKR
  • Fit
    Regular
  • Product Type
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome