S16E Nexus Core Safety Helmets, Slip Ratchet, Non-Vented

S16E Nexus Core Safety Helmets, Slip Ratchet, Non-Vented


£16.99 Inc VAT (20%)

See all variants from £16.99

Description

The Nexus Core safety helmet combines advanced industrial safety standards with modern styling. Designed with a Micro Peak for optimum visibility, these helmets also feature a Dry-Tech sweatband for all-day comfort.

Features and Benefits
• Modularity for accessories to be added as required
• High-performance ABS material offers optimal strength to weight ratio
• -40°C low-temperature performance for cold working environments
• Fully removable and adjustable 4 point chinstrap accessories available for increased wearer comfort and hygiene
• Slip ratchet adjustment for convenient fitting
• ABS shell for enhanced protection
• Six-point harness for user comfort

Standards
• EN 397:2012
• ANSI/ISEA Z89.1-2014 Type 1 Class C (Class E - unvented shell only)
• AS/NZS 1801:1997

Notes
• Non-Hi-Vis

See full description

Feature Attributes

Visibility Features:
Not a High-visibility Hat
Adjustment Type:
Slip Ratchet
Material:
ABS
Side Slot Type:
Includes Side Slots
Peak Style:
Micro Peak
Product Reviews -
4 years ago
Pleased with my purchase.

5 years ago by David
it fits... and any falling debris will have to be super big to upset me now!

4 years ago by Dave
Not received yet so do not know

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome