RLY00370 Stream Evo Eco Clear
0
1
2

RLY00370 Stream Evo Eco Clear

Order Code: ZT1427199S

£6.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The first step towards a more sustainable 'Eco' future, Riley® has ditched the single-use plastic to supply the Stream™ Eco safety glasses in plastic-free packaging.

Designed for comfort and wearability, the Stream Evo™ safety glasses provide eye protection in a variety of settings. Slim-fitting temple grips reduce discomfort when wearing ear defenders. While the soft temple tips and anti-slip nose bridge help to prevent soreness during long-term wear.

Features and Benefits
• Ventilated temple tips provide a comfortable and secure fit
• 100% metal-free for a lightweight safety solution
• Supplied with a soft, reusable drawstring bag to keep glasses clean
• Delivered in plastic-free packaging to reduce single-use plastic in the supply chain

Standards
• EN 166 FT

Warnings
• End users should not attempt to replace damaged or scratched lenses by themselves. Once damage has occurred, please discard the safety glasses and replace with a new product

Notes
• Can be used in conjunction with the Stream Evo™ Accessory Pack (adjustable headband and gasket). Sold separately

See full description
Specifications for RLY00370 Stream Evo Eco Clear
  • Standards Met
    EN 166 FT
  • Lens Colour
    Clear
  • Frame Material
    TempFLEX™
  • Frame Colour
    Blue
    Grey
  • Resistance Features
    Anti-Fog
    Anti-Mist
    Anti-Scratch
    Impact-Resistant
    UV-Resistant
  • Lens Material
    Polycarbonate
  • Series
    Stream Evo™
  • MFR Part No.
    RLY00370
  • Frame Style
    Wraparound frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome