Stream Evo LED Lens - RLY9601724A
0
1
2

Stream Evo LED Lens - RLY9601724A

Order Code: ZT2180324S

£8.99 Inc VAT (20%)
£9.293% off
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Forming part of the Stream EVO™ range, these safety glasses are equipped with LED clear lenses and boast numerous safety and performance features. The product possesses a single wraparound polycarbonate lens that has a TECTON 400™ coating, which provides resistance to scratch, fog, UV rays and impacts as well as being moisture repellent. The frame has TempFLEX™ temple tips for breathability and stability whilst the adjustable and soft feel nose bridge offers user comfort. Robust, lightweight and comfortable, the product is designed with long term, everyday wear in mind.

Features and Benefits
• Single wraparound polycarbonate lens for maximum visibility
• Soft, ventilated TempFLEX™ temple tips provide a comfortable, secure fit and bolster user comfort
• Slim temples enhance comfort when worn with ear defenders
• Lateral protection for maximum safety
• 100% metal free construction ensures maximum safety and reduces risk of injury if the glasses were to break
• Sporty style frame is sleek and aesthetically pleasing
• Soft, adjustable, anti-slip nose bridge for maximum user comfort when wearing
• Supplied with a microfibre storage pouch
• Resistant to both Impacts and UV radiations
• TECTON 400™ coating provides K&N Anti-scratch and Anti-fog protection as well as being UV resistant up to UV400 and moisture repellent
• Adjustable headband and gasket available to purchase separately

Typical Applications
• Construction
• Industrial
• Agricultural

Standards
• EN 166 FT

See full description
Specifications for Stream Evo LED Lens - RLY9601724A
  • MFR Part No.
    RLY00369
  • Resistance Features
    Anti-Fog
    Anti-Scratch
    Impact-Resistant
    UV-Resistant
  • Frame Colour
    Blue
    Grey
  • Lens Colour
    Clear
  • Standards Met
    1ftKN
    2C-1.4
    EN 166 FT
    Z87+ U6
  • Lens Material
    Polycarbonate
  • Series
    Stream Evo
  • Frame Material
    TempFLEX
  • Frame Style
    Wraparound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome