Beacon LED Buzzer 12-24VDC 100mm Red

Beacon LED Buzzer 12-24VDC 100mm Red

Order Code: ZT5058330S

£209.99 Inc VAT (20%)


Description

Schneider Electric BEACON LED BUZZER 12-24VDC 100MM RED Beacons XVR3B04S

More like this
Specifications for Beacon LED Buzzer 12-24VDC 100mm Red
  • Light Source Type
    LED
  • Current Type
    DC
  • Colour of Lamp Hood
    Orange
  • Ingress Protection Rating (IP Rating)
    IP23
  • Nominal Voltage
    24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome