09278 Pro Fireball 2901DV Propane Heater
0
1

09278 Pro Fireball 2901DV Propane Heater

Order Code: ZT1024995X

£999.99 Inc VAT (20%)


Description

DV range are able to run on 230v and 110v supplies, ideal for workshops, garages and more.

• Supply: 230v (13amp) / 110v
• Fuel Type: Propane
• Heat Output: 158,767 - 371,000 BTU/hr (46.5 - 108.7kW)
• Approx. Heating Area: 2490m³ (87,934 cu.ft)
• Av. Fuel Consumption: 3.094 - 6.899kg/hr
• Finish: Stainless Steel
• Wheel Mounted: Yes
• Warranty: 2 Years
• Gross Weight: 28.5kg
• Packaged Dimensions (HxWxL): 465mm x 465mm x 840mm

See full description
Specifications for 09278 Pro Fireball 2901DV Propane Heater
  • MFR Part No.
    09278
  • Heating Output
    46.5 - 108.7kg/mm
  • Portability
    Portable
  • Plug Amperage Rating
    13A
  • Mount Type
    Free Standing
  • Voltage
    230V
    110V
  • Fuel Type
    Propane
  • Case Material
    Stainless Steel
  • Type
    Space Heater

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome