Elasticated waist with draw cords , Side pockets with hook and loop closure, Adjustable Leg opening with hook and loop closure, Thigh pocket with flap, Tool loop, Leg opening zipper with flap cover, Used in combination with the Weesp, FR AS quilted lining HYD060350 and Multi SNS Jackets, Flame retardant and anti-static, Multi Simply no Sweat (SNS) 260gsm Polyester 99% / 1% Anti-static , 100% FR Cotton lining, Highly breathable providing great comfort , Durable and cost effective , Smooth textile finish, Conforms to the following standards:, EN1149-5:2008 Anti Static- Material Performance and design requirement , EN ISO 14116:2008 Protection against limited spreadOuter material Index 1/12H/60Inner material Index 3/5H/60, EN ISO 20471:2013 Class 1 High visibility, EN343:2003 + A1:2007 Class 3:3 Protection against rain , EN 13034:2005+A1:2009 Protection against liquid chemicals (Type 6), EN ISO 13688:2013 General requirements for protective clothing
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy