Phenolic Plywood, Panel Thickness 15mm, Pack Of 2, LxW 605 X 405mm

Phenolic Plywood, Panel Thickness 15mm, Pack Of 2, LxW 605 X 405mm

Order Code: ZT2732065S

£123.99 Inc VAT (20%)


Description

Phenolic plywood, panel thickness 15 mm, pack of 2, LxW 605 x 405 mm. Supplied = assembled. Width = 405 mm. Length = 605 mm. Max. load = 250 kg. Material = wood. Thickness = 15 mm. Height = 15 mm. Product type = shelves/inserts. With one smooth and one anti-slip side.

Specifications for Phenolic Plywood, Panel Thickness 15mm, Pack Of 2, LxW 605 X 405mm
  • Material
    Wood
  • Product Type
    Shelves/Inserts
  • Load Capacity
    250kg
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Width
    405mm
  • Height
    15mm
  • Length
    605mm
  • Thickness
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome