TB pipe hook, gripping range 0 - 150 mm, max. load per hook 500 kg. Supplied = assembled. Max. load = 500 kg. Gripping range = 0 - 150 mm. Weight = 4 kg. Product type = accessories. Colour = yellow. Integrated handles make handling easy. Protects the goods being lifted, and holds them securely. High quality workmanship and designed for durability. Hook for handling pipes and tubes on a horizontal axis. A long bracket with rounded support surfaces helps to ensure no indentations are left in the goods being lifted. Can only be used in pairs with a 2-leg rope, chain or belt suspension.
Product Name | Price |
---|
TB Pipe Hook, Gripping Range 0 - 150mm, Max. Load Per Hook 500 Kg | 500 kg | 0 - 150 mm | £419.99Inc VATGet it in 11-14 days | |
TB Pipe Hook, Gripping Range 0 - 200mm, Max. Load Per Hook 1000 Kg | 1000 kg | 0 - 200 mm | £649.99Inc VATGet it in 11-14 days | |
TB Pipe Hook, Gripping Range 0 - 250mm, Max. Load Per Hook 1500 Kg | 1500 kg | 0 - 250 mm | £929.99Inc VAT£999.997% off Get it in 11-14 days |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy